Devilbiss

Conventional Spray Gun, Gravity

Devilbiss Conventional Spray Gun, Gravity COM-G430-14-02
Hover or click to zoom Tap to zoom
  • Item: Conventional Spray Gun
  • Fluid Delivery Type: Gravity
  • Pattern Size: 7-29/32 in
  • Cup Capacity: 1 L
  • Air Consumption: 12 cfm @ 50 psi
  • Nozzle Size: 0.055 in /1.4mm
  • Paint Viscosity Optimum Range: Very Low To Medium
  • For Use With: Gravity Cup
See full product details
$950.85

Subtotal: $950.85

Devilbiss #COM-G430-14-02 Specifications

  • Item: Conventional Spray Gun
  • Fluid Delivery Type: Gravity
  • Pattern Size: 7-29/32 in
  • Cup Capacity: 1 L
  • Air Consumption: 12 cfm @ 50 psi
  • Nozzle Size: 0.055 in /1.4mm
  • Paint Viscosity Optimum Range: Very Low To Medium
  • For Use With: Gravity Cup
  • Air Inlet: 1/4 in
  • Includes: 1.8mm Fluid Tip, 1L Gravity Cup
  • Fluid Delivery Speed: Medium
  • Product Type: Conventional Spray Gun
  • Country of Origin (subject to change): United States

Description

Conventional Spray Gun, Very Low to Medium, Fluid Delivery Type Gravity, Air Consumption 12 cfm @ 50 psi, Nozzle Size 0.055 in /1.4mm, Pattern Size 7-29/32 in, Cup Capacity 1 L, Air Inlet 1/4 in, Fluid Delivery Speed Medium, For Use With Gravity Cup, Includes 1.8mm Fluid Tip, 1L Gravity Cup

Reviews of Devilbiss #COM-G430-14-02

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.