Devilbiss

Conventional Spray Gun, Pressure

Devilbiss Conventional Spray Gun, Pressure COM-PS497-14-00
Hover or click to zoom Tap to zoom
$640.00
  • Item: Conventional Spray Gun
  • Fluid Delivery Type: Pressure
  • Air Consumption: 18 cfm @ 50 psi
  • Nozzle Size: 0.055 in /1.4mm
  • Pattern Size: 12 in
  • For Use With: 83C-220, Mfr. Model No. KB-555
  • Includes: 1.4mm Fluid Tip
  • Air Inlet: 1/4 in
See full product details
This item ships free.

Total: $640.00

Devilbiss #COM-PS497-14-00 Specifications

  • Item: Conventional Spray Gun
  • Fluid Delivery Type: Pressure
  • Air Consumption: 18 cfm @ 50 psi
  • Nozzle Size: 0.055 in /1.4mm
  • Pattern Size: 12 in
  • For Use With: 83C-220, Mfr. Model No. KB-555
  • Includes: 1.4mm Fluid Tip
  • Air Inlet: 1/4 in
  • Paint Viscosity Optimum Range: Very Low to Medium
  • Cup Capacity: No Cup
  • Fluid Delivery Speed: Medium
  • Product Type: Conventional Spray Gun
  • Country of Origin (subject to change): United States

Description

Conventional Spray Gun, Very Low to Medium, Fluid Delivery Type Pressure, Air Consumption 18 cfm @ 50 psi, Nozzle Size 0.055 in /1.4mm, Pattern Size 12 in, Cup Capacity No Cup, Air Inlet 1/4 in, Fluid Delivery Speed Medium, For Use With 83C-220, Mfr. Model No. KB-555, Includes 1.4mm Fluid Tip

Reviews of Devilbiss #COM-PS497-14-00