Shop Alternate Products
This Product is Discontinued
Devilbiss
Conventional Spray Gun, Siphon (Discontinued)
Mfr # COM-PS430-18-01
Zoro # G1020871
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fluid Delivery Type Siphon
- Pattern Size 7-29/32 in
- Cup Capacity 1 qt
- Air Consumption 12 cfm @ 50 psi
- Nozzle Size 0.070 in /1.8mm