KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cup, Pressure, 2 Qt

DEVILBISS| Zoro #: G2293496| Mfr #: KB-555

$268.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Capacity: 2 qt.
Lid Type: Screw
Includes: Regulator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293496 Mfr #: KB-555
Capacity: 2 qt.Lid Type: Screw
Includes: RegulatorItem: Pressure Spray Gun Cup
Country of Origin (subject to change): United States

Description

Pressure Spray Gun Cup, Screw, 2 qt. Capacity, Includes Regulator

Reviews