customer-service Help
Devilbiss

DeVilbiss DEV-802609 Dagr Airbrush -.35Mm

Devilbiss DeVilbiss DEV-802609 Dagr Airbrush -.35Mm DEV-802609
Hover or click to zoom Tap to zoom
$281.88
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $281.88

Devilbiss #DEV-802609 Specifications

  • Country of Origin (subject to change): China

Description

Features:
  • Hairline detail to high paint-flow shading and gradual fades
  • Smooth double action trigger
  • Pre-set handle for precise control of paint flow Versatile
  • Sprays automotive paints to waterbased inks
  • Removable 1/3 oz gravity cup with optional 1/4 oz and 1/2 oz cups available or spray with no cup Comfortable
  • Light weight and balanced
  • Choice of trigger buttons Durable
  • Solvent proof fluid passages, Non Stick Surface┬« needle packing
  • Copper, nickel and chrome plated body High Quality
  • Hand tested
  • Five-year warranty available Value
  • Crown cap standard for fine lines and needle protection
  • Collector storage tin included Specifications
  • Operating Pressure: 20 to 50 PSI Maximum
  • Inlet Pressure: 175 PSI
  • Needle Packing: Non Stick Surface (solvent proof)
  • Item Weight - 0.900 lbs.
  • Case Quantity -1

Restrictions and Compliance

Reviews of Devilbiss #DEV-802609