BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Compressed Air Filter, PK12

DEVILBISS| Zoro #: G0484793| Mfr #: HAF-507-K12

$183.44 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 3"Overall Height: 4"Item: Compressed Air Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484793 Mfr #: HAF-507-K12
Overall Width: 3"Overall Height: 4"
Item: Compressed Air FilterMax. Temp.: 110 Degrees F
Max. Flow: 20 cfmFor Use With: Spray Guns
Housing Material: PlasticFilter Media: Disposable
Bowl Size: 2 oz.Bowl Material: Plastic
Max. Pressure: 125 psiCountry of Origin (subject to change): United States

Description

Compressed Air Filter, Max. Flow 20 cfm, Max. Pressure 125 PSI, Max. Temp. 110 Degrees F, Bowl Size 2 oz., Bowl Material Plastic, Disposable Filter Media, Housing Material Plastic, Overall Height 4 In., Overall Width 3 In., For Use With Spray Guns, Package Quantity 12

Reviews