Devilbiss
HVLP Spray Gun, Gravity
- Zoro #: G1607505
- Mfr #: COMM-HS1-12
Hover or click to zoom Tap to zoom
$544.38
- Item: HVLP Spray Gun
- Fluid Delivery Type: Gravity
- Air Consumption: 4.5 cfm @ 29 psi
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $544.38
Devilbiss #COMM-HS1-12 Specifications
- Zoro #: G1607505
- Mfr #: COMM-HS1-12
- Item: HVLP Spray Gun
- Fluid Delivery Type: Gravity
- Air Consumption: 4.5 cfm @ 29 psi
- Nozzle Size: 0.045 in /1.2mm
- Pattern Size: 8 in
- For Use With: Gravity Cup
- Includes: 1.2mm Fluid Tip, 8 oz Gravity Cup
- Paint Viscosity Optimum Range: Very Low To Medium
- Cup Capacity: 8 oz
- Air Inlet: 1/4 in
- Fluid Delivery Speed: Low
- Product Type: HVLP Spray Gun
- Country of Origin (subject to change): United Kingdom
Description
HVLP Spray Gun, Paint Viscosity Optimum Range Very Low to Medium, Gravity Fluid Delivery Type, Air Consumption 4.5 cfm @ 29 psi, Nozzle Size 0.045 in /1.2mm, Pattern Size 8 in, Cup Capacity 8 oz, Air Inlet 1/4 in, Low Fluid Delivery Speed, For Use With Gravity Cup, Includes 1.2mm Fluid Tip, 8 oz Gravity Cup
Reviews of Devilbiss #COMM-HS1-12
Explore more
- DEVILBISS HVLP Spray Gun, Pressure COM-PS507B-14-00
- DEVILBISS HVLP Spray Gun, Pressure JGA-510-98FX
- DEVILBISS HVLP Spray Gun, Suction FLG-HVS-322
- DEVILBISS HVLP Spray Gun, Suction JGA-660
- DEVILBISS FLG is low cost General purpose spray gun for a wide range of refinish paints and coatings 905165
- DEVILBISS HVLP Spray Gun, Gravity FLG-HVG-315
- BINKS HVLP Spray Gun, Medium, Gravity, 30 oz. 2466-14HV-32SG
- SHARPE MANUFACTURING Mini-HVLP Spray Gun, 1.4mm Nozzle 289222
- ANEST IWATA HVLP Spray Gun, 1/4In 4926
- BINKS HVLP Spray Gun Kit, Gravity 98-3170
- 3M HVLP Spray Gun, 1/4" Air Inlet 16579
- Devilbiss HVLP Paint Spray Guns