Dewalt
#1 Phillips 1" Insert Bit Tips
- Zoro #: G7955692
- Mfr #: DW2028
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Application - Tools: Power
- Bit Style: Phillips
- Fastening Tool Tip Size: #2/#2
- Fastening Tool Item: Insert Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 2 in
$1.73
Must order in multiples of 5
Ships from United States
Subtotal: $8.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dewalt #DW2028 Specifications
- Zoro #: G7955692
- Mfr #: DW2028
- UPC #: 028874020283
- Promotion Restriction: Not eligible for promotion
- Application - Tools: Power
- Bit Style: Phillips
- Fastening Tool Tip Size: #2/#2
- Fastening Tool Item: Insert Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 2 in
- Single End/Double End: Double End
- Fastening Tool Material: S2 Steel
- Impact Rated: No
- Item: Insert Bit
- For Use With: Drill/Driver, Impact Driver
- Shank Size: 1/4"
- Overall Length: 2"
- SAE or Metric: SAE
- Finish: Zinc Phosphate
- Point Size: #2
- Tip Size: #2
- Material: S2 Steel
- Country of Origin (subject to change): China
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2/#2, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Double End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Zinc Phosphate, Impact Rated No, For Use With Drill/Driver, Impact Driver, Insert Bit
Reviews of Dewalt #DW2028
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DEWALT Insert Bit, 1/4In, Torq-Set, #3, 1In (50 Pack) DWA1TQ3IRB
- DEWALT Insert Bit, 1/4In, Torx, T8, 1In (50 Pack) DWA1TX8IRB
- DEWALT #1 Phillips 1" Insert Bit Tips DW2202
- DEWALT Insert Bit, 1/4In, Square Recess, #0, 1In (50 Pack) DWA1SQ0IRB
- DEWALT Insert Bit, 1/4In, Slotted, 6-8, 2In (50 Pack) DWA2SL6IRB
- DEWALT 1" Square #2 IMPACT READY(R) 10pk DWA1SQ2IR10
- DEWALT Insert Bit Tip, 2 Drive, Phillips Drive, 14 in Shank, Hex Shank, 1 in L, Steel DW2004BL
- DEWALT Power Bit, 8 Drive, Slotted Drive, 14 in Shank, Hex Shank, 2 in L, Steel DW2016
- DEWALT Screwdriver Bit, T25 Drive, Torx Drive, 1 in L DWA1TS25IR2
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 49-C-TX-20-5PK
- LISLE Super Torx Bit 9Pc Set* LI37600
- Dewalt Screwdrivers and Nutdrivers