Dewalt
#1 Phillips 1" Insert Bit Tips
- Zoro #: G7635817
- Mfr #: DW2203
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Application - Tools: Power
- Bit Style: Square Recess
- Fastening Tool Tip Size: #3
- Fastening Tool Item: Insert Bit
- Shank Style: Hex
- Hex Shank Size: 1/4"
- Overall Bit Length: 1 in
$2.05
Pk of 2
Must order in multiples of 8
Subtotal: $16.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dewalt #DW2203 Specifications
- Zoro #: G7635817
- Mfr #: DW2203
- UPC #: 028874022034
- Promotion Restriction: Not eligible for promotion
- Application - Tools: Power
- Bit Style: Square Recess
- Fastening Tool Tip Size: #3
- Fastening Tool Item: Insert Bit
- Shank Style: Hex
- Hex Shank Size: 1/4"
- Overall Bit Length: 1 in
- Single End/Double End: Single End
- Fastening Tool Material: S2 Steel
- Impact Rated: No
- Shank Size: 1/4"
- Finish: Zinc Phosphate
- SAE or Metric: SAE
- For Use With: Drill/Driver, Impact Driver
- Point Size: #3
- Overall Length: 1"
- Item: Insert Bit
- Tip Size: #3
- Material: S2 Steel
- Shop By: Closeouts
- Country of Origin (subject to change): China
Description
Insert Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Zinc Phosphate, Impact Rated No, For Use With Drill/Driver, Impact Driver, Insert Bit, Package Quantity 2
Reviews of Dewalt #DW2203
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DEWALT Screwdriver Bit, T25 Drive, Torx Drive, 1 in L DWA1TS25IR2
- DEWALT 5PK 2 Phil Imp Bit Tip DWA2PH2IR5
- DEWALT 2" Magnetic Bit Tip Holder DW2045B
- DEWALT Insert Bit, 1/4In, Pozidriv, #1, 2In (50 Pack) DWA2PZ1IRB
- DEWALT 2PK1 SQ Recess Bit Tip DW2201
- DEWALT 6" Slotted 4-6 IMPACT READY(R) Bulk (50) DWA6SL4IRB
- DEWALT Flextorq Screwdriving Bits DWA2TX10IRB
- DEWALT Flextorq Screwdriving Bits DWA1TX25IRB
- DEWALT Flextorq Screwdriving Bits DWA1PR2IRB
- BONDHUS 2.5mm ProHold Hex End Power Bit 3" 1/4" Stock 71354
- KO-KEN TOOLS Bit 10mm Hex 32mm 5/16 Hex Drive 100H.32-10
- Dewalt Screwdrivers and Nutdrivers