Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

10", 40-Teeth Circular Saw Blade

  • Zoro #: G0845101
  • Mfr #: DW3114
$24.98
  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • Plate Thickness: 0.071 in
See full product details
Orders over $75 ship free.

Dewalt #DW3114 Specifications

  • Zoro #: G0845101
  • Mfr #: DW3114
  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • Plate Thickness: 0.071 in
  • For Use With Saw Type: Miter Saws, Radial Arm Saws, Table Saws
  • Diamond Knockout: No
  • Hook Angle: 15 Degrees
  • Cutting Depth: 4"
  • For Use With: Circular, Table, Radial Arm and Miter Saws
  • Primary Saw Application: General Purpose
  • Application: General Purpose
  • Kerf: 0.095"
  • Arbor Hole: 5/8"
  • Tip Material: Carbide Tipped
  • Tooth Grind: ATB
  • Blade Dia.: 10 in
  • Max. RPM: 7000
  • Blade Type: Combination
  • Number of Teeth: 40
  • Arbor Size: 5/8 in
  • Series: DW
  • Materials Cut: Wood
  • Primary Material Application: Wood
  • Cut Width: 0.095 in
  • Wood Cutting Type: Combination Cutting
  • Arbor Shape: Round
  • Max. Cutting Depth: 4 in
  • Max. Blade Speed: 7,000 RPM
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Saw Blade, Series DW, Blade Dia. 10 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 40, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.071 in

Reviews of Dewalt #DW3114