Skip to Main Content
customer-service Help
Dewalt

10", 40-Teeth Circular Saw Blade

Dewalt 10", 40-Teeth Circular Saw Blade DW7140PT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$52.48
  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • Kerf: 0.098"
See full product details
Orders over $75 ship free.
Total: $52.48

Dewalt #DW7140PT Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • Kerf: 0.098"
  • Arbor Hole: 5/8"
  • Tooth Grind: FT
  • Cutting Depth: 4"
  • For Use With: Miter and Table Saws
  • Blade Dia.: 10 in
  • Diamond Knockout: No
  • Plate Thickness: 0.071 in
  • Tip Material: Carbide Tipped
  • Hook Angle: 20 Degrees
  • Blade Type: Combination
  • Primary Saw Application: General Purpose
  • Number of Teeth: 40
  • Max. RPM: 6000
  • Application: General Purpose
  • For Use With Saw Type: Miter Saws, Radial Arm Saws, Table Saws
  • Arbor Size: 5/8 in
  • Max. Cutting Depth: 4 in
  • Arbor Shape: Round
  • Cut Width: 0.098 in
  • Max. Blade Speed: 6,000 RPM
  • Materials Cut: Wood
  • Series: DW
  • Wood Cutting Type: Ripping
  • Primary Material Application: Wood
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Saw Blade, Series DW, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 40, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Ripping, Cut Width 0.098 in, Tip Material Carbide Tipped, Hook Angle 20 Degrees , Tooth Grind FT, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.071 in, Application General Purpose

Reviews of Dewalt #DW7140PT