20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

#10 Bit/Counter Sink

DEWALT | Zoro #: G7636237 | Mfr #: DW2712

$4.20 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dewalt #DW2712 Specifications

Zoro #: G7636237 Manufacturer #: DW2712
Cutting Direction: Right Hand Included Angle: 60 Degrees
Material: High Speed Steel Finish: black oxide
Number of Flutes: 4 Dimension Type: Wire
Body Dia.: 1" Flute Type: Spiral
Size: #10 Countersink Style: Plain
Overall Length: 3-3/4" Item: Drill Bit Countersink
Point Dia.: 3/16" Country of Origin (subject to change): China

Description

If your screwdriver need a bit more reach, our screwdriver accessory collection includes electric screwdriver cords that are compatible with many screwdriver models. Dewalt Combined Drill/Countersink include characteristics like: Material: High Speed Steel, Size: #10, Overall Length: 3-3/4".

Reviews of Dewalt #DW2712