Skip to Main Content
customer-service Help
Dewalt

10 Compartment Box, 17-5/8"L x 6-5/8"W x 2-7/8"H

Dewalt 10 Compartment Box,  17-5/8"L x 6-5/8"W x 2-7/8"H DWST14835
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.97
  • Promotion Restriction: Not eligible for promotion
  • Item: Compartment Box
  • Overall Width: 6-5/8"
See full product details
Orders over $75 ship free.
Total: $12.97

Dewalt #DWST14835 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Compartment Box
  • Overall Width: 6-5/8"
  • Overall Height: 2-7/8"
  • Overall Length: 17-5/8"
  • Number of Compartments: 10
  • Number of Removable Dividers: 9
  • Material: Polycarbonate
  • Color: Black/Yellow
  • Removable Dividers: Yes
  • Outside Length: 17 13/32 in
  • Outside Height: 2 29/32 in
  • Outside Width: 6 1/2 in
  • Features: Featuring A Durable, Polycarbonate Lid And Side Latches That Enable Stacking To Other Pro Organizers, Removable Dividers For Inner Customization, Heavy Duty Transparent Polycarbonate Lid, 10 Compartments
  • Latch Color: Yellow
  • Latch Type: Double
  • Tool Storage Type Included: Adjustable Compartment Organizer
  • ESD Conductive: No
  • Compartment Length: 17 in
  • Compartment Height: 2 1/2 in
  • Compartment Box Item: Compartment Box
  • Compartment Width: 6 in
  • Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Compartment Box, Number of Compartments 10, Number of Removable Dividers 9, Outside Height 2 29/32 in, Outside Length 17 13/32 in, Outside Width 6 1/2 in, Compartment Height 2 1/2 in, Compartment Width 6 in, Compartment Length 17 in, Material Polycarbonate, Color Black/Yellow, Latch Type Double, Latch Color Yellow, ESD Conductive No, Removable Dividers Yes

Reviews of Dewalt #DWST14835