Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11" 20V Cordless/Corded Jobsite Fan

  • Zoro #: G0566699
  • Mfr #: DCE511B
$119.00
  • Promotion Restriction: Not eligible for promotion
  • Battery Capacity: 4Ah
  • Number of Speeds: Variable
See full product details
This item ships free.

Dewalt #DCE511B Specifications

  • Zoro #: G0566699
  • Mfr #: DCE511B
Promotion Restriction: Not eligible for promotion Battery Capacity: 4Ah
Number of Speeds: Variable Battery Included / Bare Tool: Bare Tool
Cordless Tool Battery Type: Li-Ion Corded/Banded: Cordless
Width: 12 in Length: 8 in
Blade Dia.: 7 in Battery Included: No
Category Type: Jobsite Fan Air Flow: 500 cfm
Voltage: 20.0 V Item: Jobsite Cordless Fan
Series: 20V Max Features: Up to 7 hr of Continuous Run Time at Maximum Speed with 4.8 AH 20V Battery
Oscillating / Non-Oscillating: Non-Oscillating Corded/Cordless: Cordless
Height: 17 in Oscillating: No
Oscillation: Non-Oscillating Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobsite Cordless Fan, Voltage 20.0 V, Bare Tool, Cordless Tool Battery Type Li-Ion, Non-Oscillating, Blade Dia. 7 in, Number of Speeds Variable, Air Flow 500 cfm, Cordless, 20 Max Series, Battery Included No, Height 17 in, Length 8 in, Width 12 in

Reviews of Dewalt #DCE511B