This item is Discontinued.

No Product Image Available

11/32" Titanium IR Drill Bit (Discontinued)

  • Mfr # DD5122
  • Zoro # G0461417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD5122
Zoro #
G0461417
UPC #
885911425124
Country of Origin
China

Dimensions

Drill Bit Size
11/32 in
Size
11/32"
Shank Dia.
1/4"
Overall Length
4 in
Flute Length
2 in
Drilling Depth
2"
Dimension Type
Fractional Inch

Details

Item
Metal Drill Bit
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN
Decimal Equivalent
0.3437 in
Impact Rated
Yes
Shank Type - Machining
Hex
Finish - Machining
Titanium Nitride

Description

Drill Bit, 11/32 in, Titanium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.