Dewalt
11/32In Cobalt Jobber Length Drill Bit (6 Pack)
Mfr # DD4022B6
Zoro # G7636343
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Cobalt
- Drill Bit Size 11/32 in
- Decimal Equivalent 0.3438
- Material Cobalt
Explore More Products
- DEWALT 1/2" x 12" Black Oxide Drill Bit DW1614
- DEWALT 11/64" Titanium Speed Tip Drill Bit DW1311
- DEWALT Drill Bits, 1/4" Hex DWA5009
- DEWALT 7/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) DW1627
- DEWALT 5/16" x 6" Aircraft Black Oxide Drill Bit DW1609
- DEWALT 1/16" Titanium Speed Tip Drill Bit ( 2 pack) DW1304
- DEWALT Drill Bits, 1/4" Hex DWA5017
- DEWALT Drill Bits, 1/4" Hex DWA5011
- DEWALT Drill Bits, 1/4" Hex DWA5018
- DEWALT Drill Bits, 1/4" Hex DWA5010
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L TI4139IM
- Dewalt Twist Drill Bits