Dewalt
12" Construction Miter Saw Blades
- Zoro #: G1372341
- Mfr #: DW3128
Tap to zoom
Hover or click to zoom
$58.40
- Promotion Restriction: Not eligible for promotion
- Item: Circular Saw Blade
- Arbor Hole: 1"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $58.40
Dewalt #DW3128 Specifications
- Zoro #: G1372341
- Mfr #: DW3128
- Promotion Restriction: Not eligible for promotion
- Item: Circular Saw Blade
- Arbor Hole: 1"
- Tip Material: Carbide Tipped
- Max. RPM: 7000
- Tooth Grind: ATB
- Cutting Depth: 4-1/2"
- Blade Type: Finishing
- Hook Angle: 5 Degrees
- Diamond Knockout: No
- Blade Dia.: 12 in
- Number of Teeth: 80
- For Use With: Table, Radial Arm and Miter Saws
- Kerf: 0.095"
- For Use With Saw Type: Miter Saws, Radial Arm Saws, Table Saws
- Primary Saw Application: General Purpose
- Plate Thickness: 0.071 in
- Application: Finishing
- Arbor Size: 1 in
- Primary Material Application: Wood
- Arbor Shape: Round
- Max. Cutting Depth: 4 1/2 in
- Cut Width: 0.095 in
- Max. Blade Speed: 4,800 RPM
- Wood Cutting Type: Finishing
- Materials Cut: Wood
- Series: DW
- Accessory Type: Circular Saw Blade
- Country of Origin (subject to change): China
Description
Circular Saw Blade, Series DW, Blade Dia. 12 in, Max. Blade Speed 7,000 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 4 1/2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.071 in, Application Finishing.
Reviews of Dewalt #DW3128
Explore more
- Dewalt 7-1/4" 24T Circular Saw Blade DWAFV3724
- Dewalt 7-1/4 in. Demolition Blade DWA35724DB10
- Dewalt 7 1/4" 68T Non-ferrous Saw Blade DW3329
- Dewalt Series 20 7-1/4" 18T Nail Cutting Circular Saw Blade (Bulk) DW3591B10
- Dewalt 7-1/4" 48T Aluminum Cutting Saw Blade 5/8" Arbor DWA7761
- Dewalt 7-1/4" Precision Trim Miter Saw Blades DW7112PT
- Dewalt 10" Construction Miter/Table Saw Blades DW3112
- Freud/Diablo D1296N Miter Saw Blade D1296N
- Freud/Diablo D1244X 12" 44 Tooth Atb General Purpose Miter Saw Blade With 1" Arbor D1244X
- Husqvarna Saw Blade Qh5 12" 542773661
- Dewalt Power Saw Blades