Skip to Main Content
customer-service Help
Dewalt

1/2 in, 20V DC Cordless Drill, Battery Included

Dewalt 1/2 in,  20V DC Cordless Drill,  Battery Included DCD780B/DCB203
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$233.09
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V DC
  • Number of Batteries: 1
See full product details
This item ships free.
Total: $233.09

Dewalt #DCD780B/DCB203 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V DC
  • Number of Batteries: 1
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: (1) 2.0 Ah
  • Brushless Motor: Yes
  • Series: 20V MAX*
  • No Load RPM: 0 to 600/0 to 2000
  • Item: Drill
  • Battery Included / Bare Tool: Battery Included
  • Chuck Size: 1/2 in
  • Tool Length: 7-1/2 in
  • Corded/Banded: Cordless
  • Battery Pack Replacement: 21RV46
  • Tool Weight: 2.7 lb
  • Max. Power: 350 UWO
  • Battery Included: 21RV46
  • Handle Type: Pistol Grip
  • Transmission: 2-Speed
  • Clutch Style: Mechanical
  • Corded/Cordless: Cordless
  • Includes: Belt Hook
  • Chuck: Keyless
  • Cordless Drill Class: Compact
  • Battery Series: 20V MAX
  • Min. Speed: 600 RPM
  • Built-In Light: Yes
  • Overall Length: 7 1/2 in
  • Battery Model No.: 21RV46
  • Number of Batteries Included: 1
  • Switch Type: Trigger
  • Power Source: Cordless
  • Chuck Material: Plastic
  • Number of Speed Settings: 2
  • Charger Included: No
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery
  • Anti-Kick Back: No
  • Max. Speed: 2,000 RPM
  • Number of Clutch Settings: 15 + Drill Mode
  • Drill Chuck Type: Keyless
  • Throttle Type: Trigger
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Drill, Voltage 20V DC, Battery Included, Battery Capacity (1) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 1, No Load RPM 0 to 600/0 to 2000, Chuck Size 1/2 in, Max. Power 350 UWO, Battery Included 21RV46, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 21RV46, Chuck Keyless, Tool Length 7-1/2 in, Tool Weight 2.7 lb, Includes Belt Hook

Reviews of Dewalt #DCD780B/DCB203