Dewalt

1/2 in, 20V DC Cordless Drill, Battery Included

Dewalt 1/2 in,  20V DC Cordless Drill,  Battery Included DCD780C2
Hover or click to zoom Tap to zoom
$224.79
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V DC
  • Number of Batteries: 2
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: (2) 1.5 Ah
  • Brushless Motor: Yes
  • Series: 20V MAX* Compact
  • No Load RPM: 0 to 600/0 to 2000
See full product details
This item ships free.

Total: $224.79

Dewalt #DCD780C2 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V DC
  • Number of Batteries: 2
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: (2) 1.5 Ah
  • Brushless Motor: Yes
  • Series: 20V MAX* Compact
  • No Load RPM: 0 to 600/0 to 2000
  • Item: Drill Kit
  • Battery Included / Bare Tool: Battery Included
  • Chuck Size: 1/2 in
  • Handle Type: Pistol Grip
  • Tool Length: 7 1/2 in
  • Max. Power: 350 UWO
  • Battery Included: (2) 11A168
  • Chuck: Keyless
  • Tool Weight: 3.4 lb
  • Corded/Cordless: Cordless
  • Clutch Style: Mechanical
  • Includes: Belt Hook, Kit Box, On Board Bit Holder
  • Max. Torque: Not Specified
  • Green Certification or Other Recognition: ENERGY STAR
  • Corded/Banded: Cordless
  • Transmission: 2-Speed
  • Battery Pack Replacement: 11A168
  • Overall Length: 7 1/2 in
  • Drill Chuck Type: Keyless
  • Power Source: Cordless
  • Number of Speed Settings: 2
  • Anti-Kick Back: No
  • Number of Clutch Settings: 15 + Drill Mode
  • Built-In Light: Yes
  • Throttle Type: Trigger
  • Chuck Material: Plastic
  • Wireless Tool Tracking: No
  • Charger Included: Yes
  • Cordless Drill Class: Compact
  • Number of Batteries Included: 2
  • Battery Series: 20V MAX
  • Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
  • Max. Speed: 2,000 RPM
  • Maximum Speed: 2,000 RPM
  • Max Speed: 2,000 RPM
  • Country of Origin (subject to change): United States

Description

Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX* Compact Series, No Load RPM 0 to 600/0 to 2000, Chuck Size 1/2 in, Max. Power 350 UWO, Max. Torque Not Specified, Battery Included (2) 11A168, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 11A168, Chuck Keyless, Tool Length 7 1/2 in, Tool Weight 3.4 lb

Restrictions and Compliance

  • Hazardous material

Reviews of Dewalt #DCD780C2