Dewalt
1/2 in, 20V DC Cordless Drill, Battery Included
- Zoro #: G2609980
- Mfr #: DCD791B/DCB203
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Number of Batteries: 1
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (1) 2.0 Ah
- Brushless Motor: Yes
- Series: 20V MAX* XR
- No Load RPM: 0 to 600/0 to 2000
$314.62
52% off
$149.00
Subtotal: $149.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DEWALT Drill, Cordless, 1650 RPM, 20V DC DCD708B
- DEWALT Cordless Drill, 1,500 RPM, Keyless, 12V DC DCD703F1
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD991P2
- DEWALT Cordless Drills, 1250 RPM Max. Speed DCD444B
- DEWALT Drill Kit, Cordless, 1500 RPM, 12V DC DCD701F2/DCB124
- DEWALT 12V MAX Brushless DrillDriver Kit XTREME DWTDCD701F2
- DEWALT 12V MAX BRSHLS DRILL/DRVR(XTREME)BARE T DWDCD701B
- DEWALT BRSHLESS DRILL/DRVR KIT12V MAX (XTREME) DWDCD701F2
- DEWALT DRILL/DRIVER KIT 20V MAX LITHIUM ION DWDCD771C2
- BLACK & DECKER DrillDriver, Battery Included, 20 V, 38 in Chuck, Keyless Chuck BDCDMT120C
- INGERSOLL-RAND 1/4" MINI DRILL/DRIVER* IR7804XP
- Dewalt Cordless Drills