Dewalt

1/2 in, 20V DC Cordless Drill, Battery Included

Dewalt 1/2 in,  20V DC Cordless Drill,  Battery Included DCD791D2
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V DC
  • Number of Batteries: 2
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: (2) 2.0 Ah
  • Brushless Motor: Yes
  • Series: 20V MAX* Premium
  • No Load RPM: 0 to 550/0 to 2000
See full product details
$224.74

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Dewalt #DCD791D2 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V DC
  • Number of Batteries: 2
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: (2) 2.0 Ah
  • Brushless Motor: Yes
  • Series: 20V MAX* Premium
  • No Load RPM: 0 to 550/0 to 2000
  • Item: Drill Kit
  • Battery Included / Bare Tool: Battery Included
  • Chuck Size: 1/2 in
  • Max. Power: 460 UWO
  • Clutch Style: Mechanical
  • Includes: (2) Batteries,, Belt Hook, Charger, Kit Box
  • Handle Type: Pistol Grip
  • Transmission: 2-Speed
  • Corded/Cordless: Cordless
  • Chuck: Keyless
  • Corded/Banded: Cordless
  • Tool Length: 6 7/8 in
  • Max. Torque: Not Specified
  • Battery Included: (2) Mfr. No. DCB203
  • Battery Pack Replacement: Mfr. No. DCB203
  • Tool Weight: 3.4 lb
  • Cordless Drill Class: Compact Premium
  • Battery Model No.: Mfr.No. DCB203
  • Battery Series: 20V MAX
  • Drill Chuck Type: Keyless
  • Max. Speed: 2,000 RPM
  • Min. Speed: 550 RPM
  • Number of Batteries Included: 2
  • Number of Clutch Settings: 15 + Drill Mode
  • Wireless Tool Tracking: No
  • Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
  • Throttle Type: Trigger
  • Overall Length: 7 in
  • Chuck Material: Metal
  • Number of Speed Settings: 2
  • Anti-Kick Back: No
  • Built-In Light: Yes
  • Charger Included: Yes
  • Power Source: Cordless
  • Variable Speed: Yes
  • Charger Model: Mfr. No. DCB112
  • Minimum Speed: 550 RPM
  • Maximum Speed: 2,000 RPM
  • Battery Model Number: Mfr.No. DCB203
  • Country of Origin (subject to change): Mexico

Description

Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX* Premium Series, No Load RPM 0 to 550/0 to 2000, Chuck Size 1/2 in, Max. Power 460 UWO, Max. Torque Not Specified, Battery Included (2) Mfr. No. DCB203, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement Mfr. No. DCB203, Chuck Keyless, Tool Length 6 7/8 in, Tool Weight 3.4 lb. The DCD791D2 20V MAX* XR® Li-Ion Brushless Compact Drill / Driver Kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2 speed variations allowing users to choose the level of performance needed for various applications. Comfort grip adds balance and control.

Restrictions and Compliance

  • Hazardous material

Reviews of Dewalt #DCD791D2

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.