Dewalt
1/2 in, 20V DC Cordless Drill, Battery Included
- Zoro #: G2578383
- Mfr #: DCD791D2/DCB203
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Number of Batteries: 3
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (3) 2 Ah
- Brushless Motor: Yes
- Series: 20V MAX* Premium
- No Load RPM: 0 to 600/0 to 2000
$368.65
Subtotal: $368.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dewalt #DCD791D2/DCB203 Specifications
- Zoro #: G2578383
- Mfr #: DCD791D2/DCB203
- UPC #: 885911425308
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Number of Batteries: 3
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (3) 2 Ah
- Brushless Motor: Yes
- Series: 20V MAX* Premium
- No Load RPM: 0 to 600/0 to 2000
- Item: Cordless Drill/Driver Kit
- Battery Included / Bare Tool: Battery Included
- Chuck Size: 1/2 in
- Tool Length: 6-7/8 in
- Battery Pack Replacement: Mfr. No. DCB183
- Clutch Style: Mechanical
- Tool Weight: 3.4 lb
- Handle Type: Pistol Grip
- Chuck: Keyless
- Transmission: 2-Speed
- Max. Torque: Not Specified
- Battery Included: (3) 21RV46
- Includes: Belt Hook, 360 Degrees Side Handle, Kit Box
- Max. Power: 460 UWO
- Corded/Banded: Cordless
- Corded/Cordless: Cordless
- Cordless Drill Class: Compact Premium
- Anti-Kick Back: No
- Drill Chuck Type: Keyless
- Battery Model No.: Mfr.No. DCB203
- Number of Batteries Included: 3
- Chuck Material: Metal
- Overall Length: 7 in
- Power Source: Cordless
- Number of Clutch Settings: 15 + Drill Mode
- Battery Series: 20V MAX
- Charger Included: Yes
- Throttle Type: Trigger
- Cordless Tool Kit Contents: (1) Bare Tool, (3) Batteries, (1) Charger
- Number of Speed Settings: 2
- Min. Speed: 550 RPM
- Max. Speed: 2,000 RPM
- Built-In Light: Yes
- Wireless Tool Tracking: No
- Maximum Speed: 2,000 RPM
- Battery Model Number: Mfr.No. DCB203
- Minimum Speed: 550 RPM
- Max Speed: 2,000 RPM
- Country of Origin (subject to change): Multiple
Description
Cordless Drill/Driver Kit, Voltage 20V DC, Battery Included, Battery Capacity (3) 2 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 3, 20V MAX* Premium Series, No Load RPM 0 to 600/0 to 2000, Chuck Size 1/2 in, Max. Power 460 UWO, Max. Torque Not Specified, Battery Included (3) 21RV46, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement Mfr. No. DCB183, Chuck Keyless, Tool Length 6-7/8 in, Tool Weight 3.4 lb
Restrictions and Compliance
- Hazardous material
Reviews of Dewalt #DCD791D2/DCB203
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DEWALT Drill Kit, Cordless, 600 RPM, 60V DC DCD130T1/DCB606
- DEWALT 20V MAX ATOMIC BRUSHLESS COMPACT DRILL DWDCD708C2
- DEWALT Hammer Drill, 1/2In Chuck, 20V DCD999B
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD991B/DCB204
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD991P2
- DEWALT Drill Kit, Cordless, 2000 RPM, 20V DC DCD991P2/DCL043
- DEWALT DRILL/DRIVER KIT 20V MAX LI-ION DWDCD780C2
- BLACK & DECKER DrillDriver, Battery Included, 20 V, 38 in Chuck, Keyless Chuck LDX120C
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool BE 18 LTX 6 bare
- IRWIN DRILL/DRIVE SET 47PC HN1840392
- DEWALT Cordless Stud and Joist Drill Kit, 9.0Ah DCD470X1
- Dewalt Cordless Drills