Dewalt
12" x 1/8" x 1" metal cutting blade
- Mfr # DW8022
- Zoro # G2604061
$6.00
/ea
Subtotal: $6.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 12 in
- Abrasive Wheel Type Type 1
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DEWALT 14" x 1/8" x 1" metal cutting blade DW8020
- DEWALT High-Performance Cutting Wheels DW8062H
- DEWALT 10" x 7/64" x 5/8" general purpose cutting wheel DW8005
- DEWALT 14" x 7/64" x 1" XP metal stud cutting wheel DW8059
- DEWALT XP(TM) Ceramic Fast Grind Wheel DWA8933FH
- DEWALT 3" x .035" x 3/8" A36T fast cutting wheel DW8706
- DEWALT 12" x 1/8" x 20mm high speed masonry cutting DW8027
- DEWALT 9" x 1/4" x 5/8"-11 Ceramic Abrasive DWA8933
- DEWALT Dewalt 115-DW8062 4.5 in. X.045 in. X.88 in. Metalthincut-Off Wheel Type-1 115-DW8062
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 9x3/32x7/8 11R092
- SHARK INDUSTRIES 3" x 1/32" x 3/8" Zirconia Cut-off Wheels 6 Pk 60 Grit 12758
- Dewalt Cut-Off Wheels