Dewalt
14" 90T Stainless Steel Metal Cutting 1" Arbor
Mfr # DWA7749
Zoro # G7636973
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Circular Saws
- Cutting Depth 6"
- Plate Thickness 0.068 in
- Primary Saw Application Metal
Explore More Products
- DEWALT 7-1/4" 48T Ferrous Metal Cutting 5/8" Arbor DWA7766
- DEWALT Circular Saw Blades, 10 in, 80 Teeth DWA11080
- DEWALT 5-3/8" 30T Aluminum Cutting Saw Blade 20mm Arbor DW9052
- DEWALT 7 1/4" 24T 2X DEMO CSB- Black DWA31724D
- DEWALT 14" 90T Light Gauge Ferrous Metal Cutting 1" Arbor DWA7745
- DEWALT Circular Saw, Cordless, Blade 6 1/2 in DCS565B/DCB205CK
- DEWALT Circular Saw Blade, 7 1/4 in, PK3 DWAW714243PK
- DEWALT Circular Saw Blades, 10 in Blade, 24 Teeth DWA11024
- DEWALT SAW BLADE 7-1/4COMB -UNIV ARB BD73-007
- CMT ITK Plus Finish Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore P12072
- MAKITA 12" 60T Carbide-Tipped Saw Blade, Ferrous Metal A-90722
- Dewalt Circular Saw Blades