Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

14", Circular Saw Blade, Steel

  • Zoro #: G7638757
  • Mfr #: DWA7745
$129.95
  • Promotion Restriction: Not eligible for promotion
  • Application: For Cutting Light Gauge Ferrous Metal
  • Includes: Blade Only
See full product details
This item ships free.

Dewalt #DWA7745 Specifications

  • Zoro #: G7638757
  • Mfr #: DWA7745
Promotion Restriction: Not eligible for promotion Application: For Cutting Light Gauge Ferrous Metal
Includes: Blade Only Cutting Depth: 6"
Kerf: 0.091" Max. RPM: 1800
Arbor Hole: 1" Hook Angle: 1.5 Degrees
For Use With: Circular Saws Item: Circular Saw Blade
Primary Saw Application: Metal Tooth Grind: TCG
Tip Material: Carbide Tipped For Use With Saw Type: Miter Saws, Radial Arm Saws, Table Saws
Blade Type: Metal Cutting Diamond Knockout: No
Blade Dia.: 14 in Plate Thickness: 0.076 in
Number of Teeth: 90 Arbor Size: 1 in
Cut Width: 0.091 in Materials Cut: Ferrous Metals, Steel
Metal Cutting Type: Solid Stock Primary Material Application: Steel, Steel Alloys
Max. Cutting Depth: 6 in Max. Blade Speed: 1,800 RPM
Series: DWA Arbor Shape: Round
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Saw Blade, Series DWA, Blade Dia. 14 in, Max. Blade Speed 1,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 90, Max. Cutting Depth 6 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Cut Width 0.091 in, Tip Material Carbide Tipped, Hook Angle 1.5 Degrees , Tooth Grind TCG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Metal Cutting

Reviews of Dewalt #DWA7745