Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

14", Circular Saw Blade, Steel, Kerf: 0.090"

  • Zoro #: G7637682
  • Mfr #: DWA7747
$137.11
  • Promotion Restriction: Not eligible for promotion
  • Plate Thickness: 0.076 in
  • Blade Type: Metal Cutting
See full product details
This item ships free.

Dewalt #DWA7747 Specifications

  • Zoro #: G7637682
  • Mfr #: DWA7747
Promotion Restriction: Not eligible for promotion Plate Thickness: 0.076 in
Blade Type: Metal Cutting Number of Teeth: 66
Diamond Knockout: No Tooth Grind: TCG
For Use With: Circular Saws Arbor Hole: 1"
Item: Circular Saw Blade Includes: Blade Only
Kerf: 0.090" Application: For Cutting Metals
Blade Dia.: 14 in Cutting Depth: 6"
Primary Saw Application: Metal Hook Angle: 1.5 Degrees
Max. RPM: 1800 Tip Material: Carbide Tipped
For Use With Saw Type: Miter Saws, Radial Arm Saws, Table Saws Arbor Size: 1 in
Metal Cutting Type: Solid Stock Materials Cut: Ferrous Metals, Steel
Arbor Shape: Round Max. Blade Speed: 1,800 RPM
Primary Material Application: Steel, Steel Alloys Max. Cutting Depth: 6 in
Cut Width: 0.091 in Series: DWA
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Saw Blade, Series DWA, Blade Dia. 14 in, Max. Blade Speed 1,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 66, Max. Cutting Depth 6 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Cut Width 0.091 in, Tip Material Carbide Tipped, Hook Angle 1.5 Degrees , Tooth Grind TCG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Metal Cutting

Reviews of Dewalt #DWA7747