Dewalt
14" x 1/8" x 1" metal cutting blade
- Zoro #: G3233693
- Mfr #: DW8020
Tap to zoom
Hover or click to zoom
$8.07
- Promotion Restriction: Not eligible for promotion
- Abrasive Grit: 24
- Abrasive Material: Aluminum Oxide
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.07
Dewalt #DW8020 Specifications
- Zoro #: G3233693
- Mfr #: DW8020
- Promotion Restriction: Not eligible for promotion
- Abrasive Grit: 24
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 14 in
- Abrasive Wheel Type: Type 1
- Arbor Hole Size: 1 in
- Diameter: 14 in
- Series: High Performance
- Thickness: 0.125 in
- Item: Abrasive Cut-Off Wheel
- Application: Ferrous Metal
- Max. RPM: 5,500 RPM
- Diamond Knockout: No
- For Use With: Gas and Electric Hand Saws
- Country of Origin (subject to change): Canada
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 in, Thickness 0.125 in, Arbor Hole Size 1 in, Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 5,500 RPM, Series High Performance, Diamond Knockout No, Application Ferrous Metal. With high-performance aluminum oxide grain for helps to increased life and superior material removal, DEWALT Type 1 HP Metal Cutting High Speed Wheels feature 2 full sheets of thick fiberglass for strength and safety. A high grain concentration enables aggressive cutting action and smooth-running wheels.
Reviews of Dewalt #DW8020
Explore more
- DEWALT DEWALT(R) High-Performance Concrete Cutting Wheels DW8071
- DEWALT 2-1/2" x .035" x 3/8" A60T long life wheel DW8700
- DEWALT 4-1/2' x .040" x 7/8" Type 1 Metal / Stainless Cutting Wheel DW8051
- DEWALT High-Performance Aluminum Cutting Wheels DW8725A
- DEWALT 4-1/2" x 1/8" x 7/8" Ceramic Abrasive DWA8906
- STRONG CREATION ENTERPRISE LTD Cut-Off Wheel 3In. X 1/16In. 50/Pk KTI-71300
- Dewalt Cut-Off Wheels