Dewalt
14DR 38 6PT Socket
- Zoro #: G207908908
- Mfr #: DWMT86028OSP
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$2.79
Must order in multiples of 13
Subtotal: $36.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
14'' Drive, 38'', 6 Point, Shallow Socket, Polished Chrome Vanadium Steel For Rust Corrosion Prevention Protection Against Chipping Flaking, Hard Stamped, Large Size Markings For Easy Identification Durability, Direct Torque Technology Provides Contact With The Flat Surface Areas Of The Fastener
Reviews of Dewalt #DWMT86028OSP
Explore more
- DEWALT 12DR 13mm 6PT Socket DWMT86513OSP
- DEWALT 12DR 19mm 6PT Socket DWMT86519OSP
- DEWALT 38DR 1116Deep Socket DWMT88990OSP
- DEWALT 38DR 19mm Deep Socket DWMT94961OSP
- DEWALT 38DR 516 Deep Socket DWMT80016OSP
- DEWALT 38DR 14 Deep Socket DWMT74191OSP
- DEWALT Hand Socket, 10 mm Socket, 38 in Drive, 12Point, Vanadium Steel, Polished Chrome DWMT74513OSP
- DEWALT 38DR 34 Deep Socket DWMT74142OSP
- DEWALT Drive Socket, 516 in Socket, 14 in Drive, 6Point, Vanadium Steel, Polished Chrome DWMT86045OSP
- STAHLWILLE TOOLS 20 mm (3/4") Socket Size 50 mm L.80 mm 05010050
- MILWAUKEE TOOL 3/8" Drive 19mm Metric Deep Socket with FOUR FLATâ„¢ Sides 45-34-0119
- Dewalt Sockets & Ratchets