Skip to Main Content
customer-service Help
Dewalt

15 Gauge, 2-1/5" "DA" Finish Nails

Dewalt 15 Gauge,  2-1/5" "DA" Finish Nails DCA15250-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.98 ($0.01/unit)
  • Promotion Restriction: Not eligible for promotion
  • Shank: Smooth
  • Length: 2 1/2 in
See full product details
Orders over $75 ship free.
Total: $29.98

Dewalt #DCA15250-2 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Shank: Smooth
  • Length: 2 1/2 in
  • Gauge: 15 ga
  • Finish: Coated
  • Item: Angled Finish Nails
  • Stick Quantity: 50
  • Shank Dia.: 0.072 in
  • Collation Configuration: Strip
  • Pneumatic Fastener Type: Finishing Nails
  • Point Type: Chisel
  • Collation Type: Adhesive
  • Collation Angle: 35 Degrees
  • For Use With: D51275K, D51276K, DC628K, DWFP72155
  • Head Style: Round
  • Material: Steel
  • Length (Straight Wireway): 2 1/2 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Angled Finish Nails, Round Head Style, Collation Configuration Strip, Collation Type Adhesive, Collation Angle 35 Degrees , Shank Dia. 0.072 in, 15 ga Gauge, Length 2 1/2 in, Chisel Point Type, Smooth Shank, Steel, Coated Finish, Stick Quantity 50, For Use With D51276K, DC628K, DWFP72155, Mfr. No. D51275K, Package Quantity 2500

Reviews of Dewalt #DCA15250-2