Dewalt

20 V, DEWALT(R) Unisex Heated French Terry Cot , Unisex , Gray , 2XL

Dewalt 20 V,  DEWALT(R) Unisex Heated French Terry Cot ,  Unisex ,  Gray ,  2XL DCHJ080B-2X
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Outerwear Style: Hoodie
  • Gender: Unisex
  • Battery Voltage: 20
  • Outerwear Primary Color: Gray
  • Item: DEWALT(R) Unisex Heated French Terry Cot
  • Length: 20.9
  • Heating Time: Up to 9 hr.
See full product details
$152.50

Subtotal: $152.50

Dewalt #DCHJ080B-2X Specifications

  • Promotion Restriction: Not eligible for promotion
  • Outerwear Style: Hoodie
  • Size: 2X
  • Gender: Unisex
  • Color: Heather Gray
  • Battery Voltage: 20
  • Outerwear Primary Color: Gray
  • Item: DEWALT(R) Unisex Heated French Terry Cot
  • Length: 20.9
  • Heating Time: Up to 9 hr.
  • Weight: 2.09
  • Height: 12.2
  • Overall Height: 12.2
  • Width: 3.9
  • Overall Length: 20.9
  • Features: 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Wind resistant Outer shell; Warm Thermal Waffle Knit Lined Torso and Hood; Ribbed cuffs and fitted waist; 2 Large brushed fleece front pouch pockets plus back Battery Pocket; 2 inner accessory Pockets; Front Zipper closure; Bare: Includes Adapter Only; Use with your DEWALT® 20 V Battery
  • Overall Width: 3.9
  • Country of Origin (subject to change): China

Description

DEWALT(R) Unisex Heated French Terry Cot

Reviews of Dewalt #DCHJ080B-2X

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.