Dewalt

20 V, Jacket , Men's , Black , Xl

Dewalt 20 V,  Jacket ,  Men's ,  Black ,  Xl DCHJ075D1-XL
Hover or click to zoom Tap to zoom
$219.58
  • Promotion Restriction: Not eligible for promotion
  • Outerwear Style: Jacket
  • Gender: Men's
See full product details
This item ships free.

Total: $219.58

Dewalt #DCHJ075D1-XL Specifications

  • Promotion Restriction: Not eligible for promotion
  • Outerwear Style: Jacket
  • Size: XL
  • Gender: Men's
  • Color: Black
  • Battery Voltage: 20
  • Number of Batteries: 1
  • Charger Included: Yes
  • Battery Included: Yes
  • Series: DCHJ075D1
  • Style Number: DCHJ075D1
  • Outerwear Primary Color: Black
  • Hood Style: None
  • Number of Pockets (Outside): 3
  • Heat Setting: 3
  • Material: Polyester
  • Insulated: Yes
  • Number of Pockets (Inside): 1
  • Type: heated
  • Waterproof: Water Resistant
  • Heating Time: Up to 9 hr
  • Length: 20.9
  • Replacement Battery: Mfr. No. DCB 203
  • Lining Material: Polyester
  • Fits Chest Size: 54 in
  • Item: Jacket
  • Closure Type: zipper
  • Includes: Battery with Adapter and Charger
  • Number of Outside Pockets: 2
  • Number of Inside Pockets: 1
  • Width: 3.9
  • Height: 12.2
  • Features: 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Durable, Insulated & Quilted Wind and Water Resistant Outer Shell; Smooth finish lining for easy on/off. Won't stick to your sweater or sweatshirt!; Hidden ribbed storm cuffs; Reflective piping and trim for increased visibility in low light areas.; Gusseted underarms for freedom of movement; Zipper Front closure with internal wind guard; 5 Pockets plus Battery Pocket; Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter; 2.0 Amp Hour Battery; Up to 9 hours on low setting
  • Overall Height: 12.2
  • Overall Length: 20.9
  • Overall Width: 3.9
  • Weight: 5.51
  • Length (Straight Wireway): 29 in
  • Cuff Style: Ribbed Storm
  • Fabric Weight: 2.29 lb
  • Number of Pockets: 0-3
  • Wind-Resistant: Yes
  • Replacement Battery Number: Mfr. No. DCB 203
  • Total Pockets: 2 ; 1
  • Maximum Chest Size: 48 in
  • Style: Heated Jacket
  • Includes Battery: Yes
  • Insulated for Cold Conditions: Yes
  • # of Pockets: 3
  • Garment Type: Jacket
  • Heat Settings: 3
  • Includes Charger: Yes
  • Number of Batteries Required: 1
  • Front Closure Type: Zipper
  • Heated Areas: Back, Chest
  • Battery System: Dewalt
  • Minimum Chest Size: 46 in
  • Water-Resistant: Yes
  • Includes Lining: Yes
  • Includes Removable Liner: Yes
  • Includes Hood: No
  • Country of Origin (subject to change): China

Description

Heated Jacket, XL, Jacket, Men's, Battery Voltage 20, Number of Batteries 1, Charger Included Yes, Battery Included Yes, Hood Style None, Heat Setting 3, Heating Time Up to 9 hr, Replacement Battery Mfr. No. DCB 203, Black, Zipper, 54 in, Insulated Yes, Style Number DCHJ075D1

Restrictions and Compliance

  • Hazardous material

Reviews of Dewalt #DCHJ075D1-XL