Skip to Main Content
customer-service Help
Dewalt

20.0 V Hammer Drill, Battery Included, 1/2 in Chuck

Dewalt 20.0 V Hammer Drill,  Battery Included,  1/2 in Chuck DCD985M2, DCB204
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$476.35
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20.0 V
  • Battery Included / Bare Tool: Battery Included
See full product details
This item ships free.
Total: $476.35

Dewalt #DCD985M2, DCB204 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20.0 V
  • Battery Included / Bare Tool: Battery Included
  • Chuck Size: 1/2 in
  • Battery Capacity: 4.0Ah
  • Chuck Type: Metal Ratcheting
  • Includes: 1 hr Charger, (3) 20V Li-Ion Batteries (4.0 A/hr), 360 Degrees Side Handle, Kit Box
  • Brushless Motor: No
  • Max. Torque: Not Specified
  • Battery Included: Yes
  • Clutch Style: Adjustable
  • Tool Length: 10 1/4 in
  • Battery Pack Replacement: Mfr. No. DCB204
  • Corded/Banded: Cordless
  • Features: 3 Speed Transmission, LED Light, High Power High Efficiency Motor
  • Item: Cordless Hammer Drill Kit
  • Corded/Cordless: Cordless
  • Tool Weight: 5.2 lb
  • No Load RPM: 0 to 575/0 to 1350/0 to 2000
  • Handle Type: T-handle
  • Cordless Tool Battery Type: Li-Ion
  • Max. Power: 535UWO
  • Blows per Minute: 0 to 9775/0 to 22,950/0 to 34,000
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Hammer Drill Kit, Voltage 20.0, Battery Included, Chuck Size 1/2 in, Brushless Motor No, No Load RPM 0 to 575/0 to 1350/0 to 2000, Blows per Minute 0 to 9775/0 to 22,950/0 to 34,000, Max. Torque Not Specified, Max. Power 535UWO, Battery Included (2) 21RV47, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0Ah, Tool Length 10-1/4 in, Tool Weight 5.2 lb, Clutch Style Adjustable, Handle Type T-Handle, Battery Pack Replacement Mfr. No. DCB204

Reviews of Dewalt #DCD985M2, DCB204