Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20V 1/2" Pin Detent

  • Zoro #: G7419361
  • Mfr #: DCF889M2
$363.23
  • Promotion Restriction: Not eligible for promotion
  • Battery Capacity: (2) 4.0Ah
  • Max. Blows per Minute: 2700
See full product details
This item ships free.

Dewalt #DCF889M2 Specifications

  • Zoro #: G7419361
  • Mfr #: DCF889M2
Promotion Restriction: Not eligible for promotion Battery Capacity: (2) 4.0Ah
Max. Blows per Minute: 2700 Tool Length: 11"
Includes: (2) 20V max Lithium-Ion 4.0 Ah Battery Packs, Fast Charger, Kit Box Max. Torque: 400 ft-lb
Item: Impact Wrench Corded/Cordless: Cordless
Drive Size: 1/2 in Square Driver and Wrench Product Grouping: Impact Wrench Kit
Cordless Tool Battery Type: Li-Ion Features: All Metal Transmission, Electric Brake, LED Light
Voltage: 20V DC Drive Configuration: Straight
Series: 20V MAX Blows per Minute: 0 to 2700
Battery Included / Bare Tool: Battery Included Battery Included: Yes
Brushless Motor: No Tool Weight: 6.8 lb
Anvil Impact Action: Mechanical Handle Type: Pistol Grip
Max. No Load RPM: 1500 Battery Pack Replacement: 21RV47
Corded/Banded: Cordless No Load RPM: 0 to 1650
Included Charger: Yes Clutch Style: Keyless
Charger Replacement: 11A157 Overall Length: 11 in
Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger Charger Included: Yes
Free Speed: 1,500 RPM Case Included: Yes
Handle Material: Plastic Actuation: Trigger
Battery Model No.: Mfr. No. DCB204 Fastening Torque: 400 ft-lb
Housing Material: Plastic Built-In Light: Yes
Number of Batteries Included: 2 Retainer Type: Pin Detent
Number of Speed Settings: 1 Power Source: Cordless
Impacts per Minute: 2300 Impact Rated: Yes
Reaction Bar: No Tool Style: Full-Size
Drive Style: Standard Battery Series: XR
Breakaway Torque: 400 ft-lb Wireless Tool Tracking: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 400 ft-lb, Battery Included, Voltage 20V DC, Series 20V MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2700, Max. No Load RPM 1650, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 4.0Ah, Tool Length 11 In., Tool Weight 6.8 lb, Clutch Style Keyless, Battery Included (2) 21RV47, Battery Pack Replacement 21RV47

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCF889M2