- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Impact Tools
- /
- 20V 1/4In Cordless 3-speed Impact Driver Kit with (2) 2.0Ah Batteries
Dewalt
20V 1/4In Cordless 3-speed Impact Driver Kit with (2) 2.0Ah Batteries
- Zoro #: G1859308
- Mfr #: DCF887D2
Tap to zoom
Hover or click to zoom
$240.93
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: (2) 2.0 Ah
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $240.93
Dewalt #DCF887D2 Specifications
- Zoro #: G1859308
- Mfr #: DCF887D2
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: (2) 2.0 Ah
- Battery Included: (2) 21RV46
- Brushless Motor: Yes
- Corded/Cordless: Cordless
- Cordless Tool Battery Type: Li-Ion
- Drive Configuration: Straight
- Drive Size: 1/4 in Hex
- Driver and Wrench Product Grouping: Impact Driver Kit
- Includes: (1) Belt Clip
- Max. Blows per Minute: 3,800
- Max. No Load RPM: 3,250
- Max. Torque: 1,825 in-lb
- Voltage: 20V DC
- Tool Weight: 2.9 lb
- Battery Pack Replacement: DCB204
- No Load RPM: 3250
- Features: Lightweight
- Series: 20V MAX XR
- Blows per Minute: 0 to 3600
- Handle Type: Pistol Grip
- Battery Included / Bare Tool: Battery Included
- Corded/Banded: Cordless
- Item: Impact Driver
- Number of Speed Settings: 3
- Battery Series: Max XR
- Overall Length: 5 1/4 in
- Number of Batteries Included: 2
- Built-In Light: Yes
- Battery Model No.: Mfr. No. DCB203
- Impacts per Minute: 3,600
- Collett: 1/4 in Hex
- Free Speed: 3,250 RPM
- Wireless Tool Tracking: No
- Charger Model: Mfr. No. DCB112
- Charger Included: Yes
- Power Source: Cordless
- Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
- Case Included: Yes
- Country of Origin (subject to change): Mexico
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,825 in-lb, Voltage 20V DC, Brushless Motor Yes, Free Speed 3,250 RPM, Impacts per Minute 3,600, Number of Speed Settings 3, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. Mfr. No. DCB203, Battery Series Max XR, Charger Included Yes, Charger Model Mfr. No. DCB112, Case Included Yes. The DCCF887 20V MAX* XR 1/4 in. 3-Speed Impact Driver delivers up to 1825 in-lb of torque in a compact design of just 5.3 inches front to back. The multi-speed settings increase productivity in a wide variety of applications. Precision DriveTM in speed 1 provides added control by helping to prevent over-tightening and fastener damage.
Restrictions and Compliance
- Hazardous material
Reviews of Dewalt #DCF887D2
Explore more
- DEWALT Impact Driver, Pistol Grip, 20VDC DCF809C2
- DEWALT 20V 3/4" Hog Ring Retention Pin DCF897B
- DEWALT Cordless Impact Wrench DCF913P2
- DEWALT DeWalt DWT-DW0521 Quick Connect Impact Chuck DWT-DW0521
- DEWALT Dewalt 115-DCF809C1 20V Max Brushless Compact Impact Driver One Bat 115-DCF809C1
- DEWALT WR IMP HIGH TORQUE 20V MAX XR COMPACT DWDCF894HB
- DUROFIX 60V Cordless 3/4" Brushless Jumbo Impact Wrench (Tool Only) RI60164-6TÂ
- INGERSOLL RAND COMPANY IMPACT WR 1/2 CORDLESS IMPACT 20V IRW7150
- DUROFIX 60V Cordless 1" Brushless Extended Anvil Jumbo Impact Wrench Kit with 2 Batteries RI60176E-P2
- MILWAUKEE M18 FUELâ„¢ Cordless 3/8" Compact Impact Wrench w/ Friction Ring Bare Tool 2854-20
- Dewalt Cordless Impact Tools