Dewalt

20V 3/4" Hog Ring Retention Pin

Dewalt 20V 3/4" Hog Ring Retention Pin DCF897B / DCB205CK
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Anvil Impact Action: Mechanical
  • Battery Capacity: (1) 5.0 Ah
  • Battery Included: Yes
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Drive Configuration: Straight
See full product details
$765.47

Subtotal: $765.47

Dewalt #DCF897B / DCB205CK Specifications

  • Promotion Restriction: Not eligible for promotion
  • Anvil Impact Action: Mechanical
  • Battery Capacity: (1) 5.0 Ah
  • Battery Included: Yes
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Drive Configuration: Straight
  • Drive Size: 3/4 in Square
  • Driver and Wrench Product Grouping: Impact Wrench Kit
  • Includes: Soft Case
  • Max. Blows per Minute: 2400
  • Max. No Load RPM: 1900
  • Max. Torque: 700 ft-lb
  • Voltage: 20V DC
  • Battery Included / Bare Tool: Battery Included
  • Handle Type: Pistol Grip
  • Item: Impact Wrench
  • Battery Pack Replacement: 31AC52
  • Corded/Banded: Cordless
  • Features: Resistance to Shearing and Breakage, Light Weight, Compact, Comfortable, Brushless Motor, LED, Speed Control
  • Series: 20V MAX
  • Included Charger: Yes
  • Tool Weight: 7.2 lb
  • Tool Length: 8-13/16"
  • Charger Replacement: 11A157
  • Clutch Style: Keyless
  • Actuation: Trigger
  • Retainer Type: Friction Ring
  • Breakaway Torque: 1,200 ft-lb
  • Impacts per Minute: 2,400
  • Drive Type: Standard
  • Number of Batteries Included: 1
  • Fastening Torque: 700 ft-lb
  • Power Source: Cordless
  • Tool Style: Full-Size
  • Housing Material: Plastic
  • Reaction Bar: No
  • Case Included: No
  • Wireless Tool Tracking: No
  • Drive Style: Standard
  • Free Speed: 1,900 RPM
  • Battery Series: 20V MAX
  • Charger Included: Yes
  • Lock-Off Switch: Yes
  • Overall Length: 8 3/4 in
  • Charger Model: Mfr. No. DCB205CK
  • Number of Speed Settings: 3
  • Battery Model No.: Mfr. No. DCB205CK
  • Power to Weight Ratio: 166.7 ft-lb/lb
  • Handle Material: Plastic
  • Built-In Light: Yes
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery, (1) Charger
  • Country of Origin (subject to change): Multiple

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/4 in Square, Drive Configuration Straight, Max. Torque 700 ft-lb, Battery Included, Voltage 20V DC, Series 20V MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2400, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Length 8-13/16 In., Tool Weight 7.2 lb, Clutch Style Keyless, Battery Included 31AC52, Battery Pack Replacement 31AC52

Reviews of Dewalt #DCF897B / DCB205CK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.