Dewalt
20V 3/8"
- Zoro #: G7648901
- Mfr #: DCF890B
Tap to zoom
Hover or click to zoom
$229.20
- Anvil Impact Action: Mechanical
- Battery Capacity: 4.0Ah
- Battery Included: No
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $229.20
Dewalt #DCF890B Specifications
- Zoro #: G7648901
- Mfr #: DCF890B
- Anvil Impact Action: Mechanical
- Battery Capacity: 4.0Ah
- Battery Included: No
- Brushless Motor: Yes
- Corded/Cordless: Cordless
- Cordless Tool Battery Type: Li-Ion
- Drive Configuration: Straight
- Drive Size: 3/8 in Square
- Driver and Wrench Product Grouping: Impact Wrench
- Includes: Belt Clip
- Max. Blows per Minute: 2700
- Max. No Load RPM: 2800
- Max. Torque: 150 ft-lb
- Voltage: 20V DC
- Battery Included / Bare Tool: Bare Tool
- Handle Type: Pistol Grip
- Item: Impact Wrench
- No Load RPM: 0 to 2800
- Tool Weight: 2 lb
- Corded/Banded: Cordless
- Series: 20V MAX
- Blows per Minute: 0 to 2700
- Tool Length: 5-1/2"
- Charger Replacement: 11A157
- Included Charger: No
- Clutch Style: Keyless
- Features: (3) LED Lights, Ergonomic
- Battery Pack Replacement: Mfr. No. DCB205
- Tool Style: Compact
- Built-In Light: Yes
- Lock-Off Switch: Yes
- Number of Batteries Included: 0
- Drive Style: Standard
- Impacts per Minute: 3,200
- Fastening Torque: 150 ft-lb
- Overall Length: 5 1/2 in
- Free Speed: 2,800 RPM
- Case Included: No
- Retainer Type: Friction Ring
- Head Height: 5 1/2 in
- Charger Included: No
- Number of Speed Settings: 1
- Breakaway Torque: 150 ft-lb
- Impact Rated: Yes
- Reaction Bar: No
- Cordless Tool Kit Contents: (1) Bare Tool
- Wireless Tool Tracking: No
- Power Source: Cordless
- Handle Material: Plastic
- Actuation: Trigger
- Housing Material: Plastic
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 150 ft-lb, Bare Tool, Voltage 20V DC, Series 20V MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2700, Max. No Load RPM 2800, Cordless, Handle Type Pistol Grip, Tool Length 5-1/2 In., Tool Weight 2.0 lb, Clutch Style Keyless, Battery Included No, Battery Pack Replacement Mfr. No. DCB205, Features (3) LED Lights, Ergonomic. The DCF890 3/8" Impact Wrench is compact and lightweight allowing the tool to be utilized in tight areas while the 3 LED lights provide visibility in low lit areas. Plus, it has a brushless motor for increase power, runtime and durability.