Dewalt
20V 7/16"
- Zoro #: G0690597
- Mfr #: DCF898B
Tap to zoom
Hover or click to zoom
$315.35
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: N/A
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $315.35
Dewalt #DCF898B Specifications
- Zoro #: G0690597
- Mfr #: DCF898B
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: N/A
- Battery Included: No
- Brushless Motor: Yes
- Corded/Cordless: Cordless
- Cordless Tool Battery Type: Li-Ion
- Drive Configuration: Straight
- Drive Size: 7/16 in Hex
- Driver and Wrench Product Grouping: Impact Wrench
- Includes: Brushless High Torque, Quick Release Chuck Tool
- Max. Blows per Minute: 2400
- Max. No Load RPM: 1900
- Max. Torque: 500 ft-lb
- Voltage: 20V DC
- Tool Weight: 5.8 lb
- Corded/Banded: Cordless
- Blows per Minute: 0 to 2400
- Features: LED Light with 20 Second Delay, Multi Speed Control
- Battery Included / Bare Tool: Bare Tool
- Series: 20V MAX XR
- No Load RPM: 0 to 1900
- Handle Type: Pistol Grip
- Item: Impact Wrench
- Included Charger: No
- Clutch Style: Keyless
- Tool Length: 8-13/16"
- Battery Pack Replacement: Mfr. No. DCB205
- Charger Replacement: 11A157
- Breakaway Torque: 500 ft-lb
- Charger Included: No
- Impacts per Minute: 2,400
- Number of Batteries Included: 0
- Overall Length: 8 3/4 in
- Fastening Torque: 500 ft-lb
- Case Included: No
- Actuation: Trigger
- Reaction Bar: No
- Tool Style: Full-Size
- Impact Rated: Yes
- Number of Speed Settings: 3
- Free Speed: 1,900 RPM
- Drive Style: Standard
- Housing Material: Plastic
- Power Source: Cordless
- Battery Series: XR
- Handle Material: Plastic
- Cordless Tool Kit Contents: (1) Bare Tool
- Wireless Tool Tracking: No
- Built-In Light: Yes
- Retainer Type: Quick Change Hex
- Country of Origin (subject to change): United States
Description
The DCF898B 20v MAX* XR Brushless High Torque 7/16" Impact Wrench with Quick Release Chuck is powerful and versatile for fastening various applications. Designed for comfort, speed control, and working in dark spaces.
- Up to 500 ft-lbs of max torque
- Compact design of 8-13/16" in length
- Multi-speed control for a variety of applications (0-400/ 1,200/ 1,900 RPM)
- Quick release 7/16" chuck and lift hook
- LED light with 20-second delay for increased visibility