Skip to Main Content
customer-service Help
Dewalt

20V Hammer Drill, Battery Included, 1/2 in Chuck

Dewalt 20V Hammer Drill,  Battery Included,  1/2 in Chuck DCD796D2/DCB203
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$414.00
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V
  • Battery Included / Bare Tool: Battery Included
See full product details
This item ships free.
Total: $414.00

Dewalt #DCD796D2/DCB203 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V
  • Battery Included / Bare Tool: Battery Included
  • Chuck Size: 1/2 in
  • Battery Capacity: 2.0Ah
  • Chuck Type: Metal Ratcheting
  • Includes: (1) Mfr. No. DCD796 - 20V MAX XR Li-Ion Compact Hammer Drill; (3) Mfr. No. DCB203 - XR 2.0AH Battery Packs; (1) Charger; (1) Kit Box; (1) Belt Hook
  • Brushless Motor: Yes
  • Max. Torque: Not Specified
  • Battery Included: (3) Mfr. No. DCB203
  • Clutch Style: Ratcheting
  • Tool Length: 7-1/2 in
  • Battery Pack Replacement: Mfr. No. DCB203
  • Corded/Banded: Cordless
  • Corded/Cordless: Cordless
  • Blows per Minute: 0 to 34,000
  • Features: 3 LED Fuel Gauge, Lightweight
  • Max. Power: 460UWO
  • Cordless Tool Battery Type: Li-Ion
  • No Load RPM: 0 to 550/0 to 2000
  • Handle Type: T-handle
  • Tool Weight: 3.6 lb
  • Item: Cordless Hammer Drill Kit
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Hammer Drill Kit, Voltage 20.0, Battery Included, Chuck Size 1/2 in, Brushless Motor Yes, No Load RPM 0 to 550/0 to 2000, Blows per Minute 0 to 34,000, Max. Torque Not Specified, Max. Power 460UWO, Battery Included (2) 21RV46, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, Tool Length 7-1/2 in, Tool Weight 3.6 lb, Clutch Style Ratcheting, Handle Type T-Handle, Battery Pack Replacement 21RV46, Features 3 LED Fuel Gauge, Lightweight

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCD796D2/DCB203