Skip to Main Content
customer-service Help

20V Hammer Drill, Battery Included, 1/2 in Chuck

  • Zoro #: G2614092
  • Mfr #: DCD797B / DCB203
Dewalt 20V Hammer Drill,  Battery Included,  1/2 in Chuck DCD797B / DCB203
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$258.18
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V
  • Battery Included / Bare Tool: Battery Included
See full product details
This item ships free.

Dewalt #DCD797B / DCB203 Specifications

  • Zoro #: G2614092
  • Mfr #: DCD797B / DCB203
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V
  • Battery Included / Bare Tool: Battery Included
  • Chuck Size: 1/2 in
  • Battery Capacity: 2.0Ah
  • Includes: (1) Mfr. No. DCD797 Tool Connect Compact Hammer Drill; (1) Mfr. No. DCB204 20V MAX XR Lithium Ion Battery Pack
  • Brushless Motor: Yes
  • Max. Torque: Not Specified
  • Battery Included: (1) Mfr. No. DCB204
  • Clutch Style: Keyless
  • Tool Length: 7-13/32 in
  • Battery Pack Replacement: Mfr. No. DCB204
  • Corded/Banded: Cordless
  • Tool Weight: 3.6 lb
  • Handle Type: Pistol Grip
  • Series: 20V MAX(TM)
  • Max. Power: 460UWO
  • Item: Cordless Hammer Drill Kit
  • No Load RPM: 0 to 2000
  • Corded/Cordless: Cordless
  • Blows per Minute: 0 to 34,000
  • Features: Tool Connect(TM) Compatible, Receive Diagnostics On The Tool Like Internal Coin Cell Battery Life, Temperature, Number of Trigger Pulls, How Long The Tool Has Been Running, Integrated Blue LED Light Indicates When Your Hammer Drill is Paired with Your Tool Connect and Trade, Ergonomic Comfort Grip Handle Provides Ideal Balance and Comfort, DEWALT(R) Brushless Motor Delivers Up to 75% More Runtime Versus 18V NiCad Brushed Motors
  • Cordless Tool Battery Type: Li-Ion
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Hammer Drill Kit, Voltage 20.0, Battery Included, Chuck Size 1/2 in, Brushless Motor Yes, No Load RPM 0 to 2000, Blows per Minute 0 to 34,000, Max. Torque Not Specified, Max. Power 460UWO, Battery Included 21RV46, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, Series 20V MAX(TM), Tool Length 7-13/32 in, Tool Weight 3.6 lb, Clutch Style Keyless, Handle Type Pistol Grip, Battery Pack Replacement 21RV46

Reviews of Dewalt #DCD797B / DCB203