Dewalt

20V Hammer Drill, Battery Included, 1/2 in Chuck

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V
  • Battery Included / Bare Tool: Battery Included
  • Chuck Size: 1/2 in
  • Battery Capacity: 4.0Ah
  • Chuck Type: Metal Ratcheting
  • Includes: (1) 360 Degrees Side Handle; (1) Mfr. No. DCB204 20V MAX XR Lithium Ion Battery Pack
  • Brushless Motor: No
See full product details
$369.93

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Dewalt #DCD985B/DCB204 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20V
  • Battery Included / Bare Tool: Battery Included
  • Chuck Size: 1/2 in
  • Battery Capacity: 4.0Ah
  • Chuck Type: Metal Ratcheting
  • Includes: (1) 360 Degrees Side Handle; (1) Mfr. No. DCB204 20V MAX XR Lithium Ion Battery Pack
  • Brushless Motor: No
  • Battery Included: (1) Mfr. No. DCB204
  • Clutch Style: Adjustable
  • Tool Length: 10-1/4 in
  • Battery Pack Replacement: Mfr. No. DCB204
  • Corded/Banded: Cordless
  • Item: Cordless Hammer Drill Kit
  • Tool Weight: 3.9 lb
  • Max. Power: 535UWO
  • Cordless Tool Battery Type: Li-Ion
  • Blows per Minute: 0 to 9775/0 to 22,950/0 to 34,000
  • Corded/Cordless: Cordless
  • No Load RPM: 0 to 575/0 to 1350/0 to 2000
  • Handle Type: T-Handle
  • Features: LED Worklight
  • Overall Height: 10 3/16 in
  • Battery Series: 20V MAX
  • Drill Chuck Type: Ratcheting
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery
  • Modes of Operation: Hammer Only
  • Minimum Blows per Minute: 0 bpm
  • Chuck Style: Ratcheting
  • Power Source: Cordless
  • Battery Model Number: DCB204
  • Number of Batteries Included: 1
  • Number of Auxiliary Handle Positions: Continuous
  • Chuck Material: Metal
  • Cordless Drill Class: General Purpose
  • Maximum Blows per Minute: 9,775 bpm, 22,950 bpm, 34,000 bpm
  • Number of Speed Settings: 3
  • Maximum Speed: 2,000 RPM
  • Charger Included: No
  • Number of Clutch Settings: 22
  • Drilling Capacity in Concrete: 1/2 in
  • Overall Width: 7 in
  • Country of Origin (subject to change): Multiple

Description

Cordless Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Number of Speed Settings 3, Number of Clutch Settings 22, Blows per Minute 0 to 22,950, 0 to 34,000, 0 to 9,775, Maximum Blows per Minute 9,775 bpm, 22,950 bpm, 34,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 4.0 Ah, Battery Model Number DCB204, Battery Series 20V MAX

Reviews of Dewalt #DCD985B/DCB204

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.