- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Impact Tools
- /
- 20V MAX 1/4" Hex Cordless Impact Driver Kit, Belt Hook
Dewalt
20V MAX 1/4" Hex Cordless Impact Driver Kit, Belt Hook
- Zoro #: G2610242
- Mfr #: DCF887B/DCB240
Tap to zoom
Hover or click to zoom
$445.00
- Promotion Restriction: Not eligible for promotion
- Battery Capacity: (1) 4.0 Ah
- Battery Included: 55KE70
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $445.00
Dewalt #DCF887B/DCB240 Specifications
- Zoro #: G2610242
- Mfr #: DCF887B/DCB240
- Promotion Restriction: Not eligible for promotion
- Battery Capacity: (1) 4.0 Ah
- Battery Included: 55KE70
- Brushless Motor: Yes
- Corded/Cordless: Cordless
- Cordless Tool Battery Type: Li-Ion
- Drive Configuration: Straight
- Drive Size: 1/4 in Hex
- Driver and Wrench Product Grouping: Impact Driver Kit
- Includes: (1) Belt Hook
- Max. Blows per Minute: 3800
- Max. No Load RPM: 3250
- Max. Torque: 1,825 in-lb
- Voltage: 20V DC
- Tool Length: 5-1/32"
- Handle Type: Pistol Grip
- No Load RPM: 0 to 1000/0 to 2800/0 to 3250
- Blows per Minute: 0 to 3800
- Battery Included / Bare Tool: Battery Included
- Item: Impact Driver
- Battery Pack Replacement: 55KE70
- Tool Weight: 2.0 lb
- Corded/Banded: Cordless
- Features: Compact, Lightweight
- Series: 20V MAX
- Overall Length: 5 1/4 in
- Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery
- Impacts per Minute: 3800
- Charger Included: No
- Number of Batteries Included: 1
- Wireless Tool Tracking: No
- Case Included: No
- Number of Speed Settings: 3
- Battery Model No.: Mfr. No. DCB203
- Built-In Light: Yes
- Collett: 1/4 in Hex
- Battery Series: 20V Max
- Power Source: Cordless
- Free Speed: 3,250 RPM
- Country of Origin (subject to change): Multiple
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,825 in-lb, Voltage 20V DC, Brushless Motor Yes, Free Speed 3,250 RPM, Impacts per Minute 3800, Number of Speed Settings 3, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Number of Batteries Included 1, Battery Capacity (1) 4.0 Ah, Battery Model No. Mfr. No. DCB203, Battery Series 20V Max, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes
Reviews of Dewalt #DCF887B/DCB240
Explore more
- DEWALT 20V 1/4" Hex DCF888B / DCB205CK
- DEWALT Dewalt 115-DCF809C1 20V Max Brushless Compact Impact Driver One Bat 115-DCF809C1
- DEWALT 12V 1/2" Compact Impact Wrench Kit w/ Hog Ring DCF901GJ1G1
- DEWALT 20V 1/2" Hog Ring DCF899HB / DCB205CK
- DEWALT 20V 3/8" DCF890B
- CRAFTSMAN Brushless Cordless Air Co 20V 2.5 gal CMCC2520M1
- MILWAUKEE M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Pin Detent Kit 2759-22
- MILWAUKEE M12 3/8 Imp Wrench Kit, 8 Pcs 2463-22, 2475-20, 49-66-7021
- MAKITA U S A INC $18V BRUSHLESS IMPACT TOOL MPXDT13Z
- BOSCH Hex Impact Driver Kit 18V EC 1/4" w/ 2 CORE18V 4.0 Ah Compct Batteries GDR18V-1800CB25
- Dewalt Cordless Tools