Dewalt
20V MAX(TM) 20.0 1/2"
Mfr # DCF896HB/ DCB204
Zoro # G9138410
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Battery Capacity (1) 4.0 Ah
- Battery Included 21RV47
- Brushless Motor Yes
Explore More Products
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC DCF892B
- DEWALT Cordless Impact Driver Kit, 1/4" Drive DCF845D1E1
- DEWALT 20.0 1/2" Impact Wrench DCF896B
- DEWALT Cordless Impact Wrench DCF903B
- DEWALT 20V 1/2 in. Pin Detent DCF899B
- DEWALT Ratchet, Cordless, 2.6 lb, 12V DC, 250 RPM DCF503EB
- DEWALT Impact Driver, 20V, w/Imp Wrench DCF887B/DCF899B
- DEWALT DRILL KIT 20V MAX IMP* DWDCK281D2
- DEWALT Cordless Impact Wrench, 2200RPM, w/Battery DCF900B/DCB205
- MAKITA 18V 3/8" Square XWT06
- MILWAUKEE TOOL M18 2-Speed 1/4" Hex Impact Driver 2657-20
- Dewalt Cordless Tools