Dewalt
Cordless Hedge Trimmer Kit, 22 in L 20 5.0Ah Lithium-ion 20V Electric
Mfr # DCPH820B / DCB205
Zoro # G2612589
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Double-Sided
- Bar Length 22 in
- Engine 20V Electric
- Max. Cutting Dia. 3/4 in
Explore More Products
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric DCPH820BH
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric DCPH820B
- DEWALT Cordless Hedge Trimmer Kit, 26 in Bar L DCHT870T1
- DEWALT Cordless Hedge Trimmer, 22 in L 20 Lithium-Ion (Battery Not Included) 20V Electric DCHT820B
- DEWALT Hedge Trimmer Kit, 22 in L 20 5.0Ah Lithium-ion 20V Electric DCHT820B/DCB205
- DEWALT Cordless Hedge Trimmer, 22 in L 20 5.0Ah Lithium-Ion Electric DCHT820P1
- BLACK & DECKER 18 in. Electric Hedge Trimmer BEHT200
- CRAFTSMAN V20 Cordless 20 in Hedge Trimmer Kit CMCHT810C1
- HUSQVARNA Hedge Trimmer, 1.34 hp, 0.5 L, 60 cm Bar L 525HE4
- DEWALT Cordless Hedge Trimmer, 26 in Bar L DCHT870B
- BLACK & DECKER 16 in. SAWBLADE(TM) Electric Hedge Trimmer BEHTS125
- Dewalt Hedge Trimmers