Skip to Main Content
customer-service Help
Dewalt

24 ft Fiberglass Extension Ladder, 375 lb Load Capacity

Dewalt 24 ft Fiberglass Extension Ladder,  375 lb Load Capacity DXL3420-24PG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$691.00
  • Promotion Restriction: Not eligible for promotion
  • Industry Ladder Size: 24 ft
  • Extended Ladder Height: 21 ft
See full product details
Out of Stock
Total: $691.00

Dewalt #DXL3420-24PG Specifications

  • Promotion Restriction: Not eligible for promotion
  • Industry Ladder Size: 24 ft
  • Extended Ladder Height: 21 ft
  • Load Capacity: 375 lb
  • ANSI Type: IAA
  • Material: Fiberglass
  • Closed Height: 12 ft
  • Net Weight: 58.1 lb
  • Rung Shape: D-Rung
  • Adjustable Increments: 12 in
  • Item: Extension Ladder
  • Bottom Width: 17.375 in
  • Rail Type: Non Conductive
  • Section Length: 12 ft
  • Shoe Design: Aluminum/Rubber
  • Series: DXL3420
  • Rung/Step Spacing: 12 in
  • Includes: Professional Non-marring end caps. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
  • Standards: OSHA/ANSI
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 17 3/8 in, DXL3420 Series, Rail Type Non Conductive, Shoe Design Aluminum/Rubber, Includes Professional Non-marring end caps. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 12 ft, Section Length 12 ft, Net Weight 58.1 lb, Rung/Step Spacing 12 in

Reviews of Dewalt #DXL3420-24PG