31 Pcs Extra Small Tough Case Set,
- Zoro #: G7421477
- Mfr #: DWAX100IR
$12.67
- Promotion Restriction: Not eligible for promotion
- Shank Size: 1/4"
- Application: Screwdriving
Dewalt #DWAX100IR Specifications
| |
Promotion Restriction: Not eligible for promotion | Shank Size: 1/4" |
Application: Screwdriving | Includes: 1 in Bits (2) PH1, (6) PH2, (2) PH3, SL6, (2) SL8, SL10, T15, (2) T20, (2) T25, (2) SQ1, (6) SQ2, (2) SQ3 |
Number of Pieces: 31 | Impact Rated: Yes |
Hex Shank Size: 1/4 in | Fastening Tool Material: Steel |
Item: Screwdriver Bit Set | No. of Pieces: 31 |
Fastening Tool Item: Screwdriver Bit Set | Application - Tools: Impact |
Country of Origin (subject to change): China |
Description
Screwdriver Bit Set, No. of Pieces 31, Hex Shank Size 1/4 In., Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes 1 In. Bits (2) PH1, (6) PH2, (2) PH3, SL6, (2) SL8, SL10, T15, (2) T20, (2) T25, (2) SQ1, (6) SQ2, (2) SQ3