customer-service Help
Dewalt

4,000 rpm Lightweight VSR Drywall Screwgun

Dewalt 4,000 rpm Lightweight VSR Drywall Screwgun DW252
Tap to zoom
Hover or click to zoom
$106.26
  • Driver and Wrench Product Grouping: Electric Screwguns
  • Autofeed: No
  • Clutch Type: Standard
See full product details
This item ships free.

Total: $106.26

Dewalt #DW252 Specifications

  • Driver and Wrench Product Grouping: Electric Screwguns
  • Autofeed: No
  • Clutch Type: Standard
  • Max. Torque: 60 in-lb
  • No Load RPM: 0 to 4000
  • Voltage: 120V AC
  • Corded/Cordless: Corded
  • Handle Type: Pistol Grip
  • Corded/Banded: Corded
  • Chuck Size: 1/4 in
  • Item: Screw Gun
  • Tool Speed Control: Variable
  • Control Module Required: None
  • Cord: 8 ft 2 Conductor
  • Bearing Type: Ball and Roller
  • Tool Voltage: 120VAC
  • Shank Size: 1/4"
  • Application: Drywall
  • Tool Clutch: Standard
  • Features: Heavy Duty VSR
  • Tool Length: 12 13/32 in
  • Amps: 6 A
  • Includes: #2 Bit Tip And Holder, Set and Forget Nose Piece, Soft Grip
  • Tool Weight: 3.1 lb
  • Overall Length: 12 in
  • Handle Material: Nylon
  • Torque Range: 60 in-lb
  • Drive Size: 1/4 in
  • Variable Speed: Yes
  • Throttle Type: Trigger
  • Power Source: Corded
  • Cord Length: 8 ft
  • Reversible: Yes
  • Screwdriver Type: Drywall Screw Gun
  • Free Speed: 4,000 RPM
  • Current: 6 A
  • Promotion Restriction: Not eligible for promotion
  • Country of Origin (subject to change): United States

Description

Screw Gun, Power Source Corded, Torque Range 60 in-lb, Max. Torque 60 in-lb, Free Speed 4,000 RPM, Drive Size 1/4 in, Screwdriver Type Drywall Screw Gun, Chuck Size 1/4 in, Clutch Type Standard, Reversible Yes, Variable Speed Yes, Cord Length 8 ft, Current 6 A, Application Drywall, Voltage 120V AC, Handle Type Pistol Grip, Handle Material Nylon, Throttle Type Trigger, Tool Weight 3.1 lb, Overall Length 12 in. The DW252 4,000 rpm Lightweight VSR Drywall Scrugun is ideal for depth sensitivity for consistent fastener depth. Constructed with helical-cut steel and heat-treated steel gears for long life and durability. Rubber grip and two-finger trigger provides comfort and control.

Restrictions and Compliance

Reviews of Dewalt #DW252