Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4-1/2" (115mm) Small Angle Grinder

  • Zoro #: G8577457
  • Mfr #: DWE402N
$92.82
  • Promotion Restriction: Not eligible for promotion
  • Corded/Cordless: Corded
  • Handle Design: Barrel Grip
See full product details
This item ships free.

Dewalt #DWE402N Specifications

  • Zoro #: G8577457
  • Mfr #: DWE402N
Promotion Restriction: Not eligible for promotion Corded/Cordless: Corded
Handle Design: Barrel Grip No Load RPM: 11,000 RPM
Lock-off: Yes Voltage: 120V AC
Nominal Amps: 11 Item: Angle Grinder
Switch Type: Paddle Features: Dust Ejection System(Tm), One-Touch Guard
Wheel Dia.: 4 1/2 in Speed Type: Single
Spindle Thread Size: 5/8"-11 Lock-on: No
Corded/Banded: Corded Includes: 2-Position Side Handle, Flange, Nut, Wrench
Cord Length: 6.3 ft Number of Conductors: 2
Tool Length: 11 13/16 in Tool Weight: 4.3 lb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Angle Grinder, Wheel Dia. 4 1/2 in, Nominal Amps 11, No Load RPM 11,000 RPM, Switch Type Paddle, Lock-on No, Lock-off Yes, Voltage 120V AC, Spindle Thread Size 5/8 In.-11, Tool Length 11 13/16 in, Tool Weight 4.3 lb, Speed Type Single, Handle Design Barrel Grip, Cord Length 6.3 ft, Number of Conductors 2, Features Dust Ejection System(Tm), One-Touch Guard, Includes 2-Position Side Handle, Flange, Nut, Wrench

Reviews of Dewalt #DWE402N