Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4-1/2" Angle Grinder

  • Zoro #: G0093427
  • Mfr #: DWE402G
$108.99
  • Promotion Restriction: Not eligible for promotion
  • Cord Length: 6.3 ft
  • Speed Type: Single
See full product details
This item ships free.

Dewalt #DWE402G Specifications

  • Zoro #: G0093427
  • Mfr #: DWE402G
Promotion Restriction: Not eligible for promotion Cord Length: 6.3 ft
Speed Type: Single Spindle Thread Size: 5/8"-11
Item: Angle Grinder Handle Design: Barrel Grip
Corded/Cordless: Corded Nominal Amps: 11
Switch Type: Paddle Features: Dust Ejection System(Tm), One-Touch Guard
Number of Conductors: 3 Voltage: 120V AC
Wheel Dia.: 4 1/2 in Corded/Banded: Corded
Lock-on: Yes Tool Length: 11 13/16 in
No Load RPM: 11,000 RPM Includes: 2-Position Side Handle, Flange, Nut, Wrench
Lock-off: Yes Tool Weight: 4.3 lb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The DWE402G 4-1/2" (115mm) Paddle Switch Grinder features three powerful systems for maximizing performance such as the Dust Ejection System for preventing damaging dust from entering the tool, One-Touch Guard™ for 360-degree rotation, and Quick-Change™ Wheel Release for easy wheel removal.

 

  • 11 Amp AC/DC 11,000 RPM motor designed for faster material removal and higher overload protection
  • Dust Ejection System provides durability by ejecting damaging dust and debris particles that enter the tool through the air intake vents
  • Low profile gear case allows access into tight spaces
  • Quick-Change wheel release allows tool free wheel removal without the need for a wrench
  • One-Touch guard allows 360 degree rotation of the guard with a single action
  • Paddle switch with safety lock-off prevents accidental start up
  • Matching wheel flanges allow the use of common accessories
  • Grounded 3-wire plug construction designed for contractors requiring grounded tools

Reviews of Dewalt #DWE402G