Dewalt
4 ft Fiberglass Stepladder
- Zoro #: G7417751
- Mfr #: DXL3410-04
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Material: Fiberglass
- Stepladder Item: Stepladder
- Number of Steps: 3
- ANSI Type: IAA
- Bottom Width: 20 1/2 in
- Base Spread: 29 in
- Net Weight: 15 lbs.
$166.99
Subtotal: $166.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Replacement Parts
Explore more
- DEWALT 8 ft Fiberglass Stepladder DXL3410-08
- DEWALT 10 ft Fiberglass Stepladder DXL3410-10
- DEWALT 12 ft Fiberglass Stepladder DXL3410-12
- DEWALT 8 ft Fiberglass Stepladder DXL3810-08
- DEWALT 6 ft Fiberglass Stepladder DXL3410-06
- DEWALT 4 ft Fiberglass Stepladder DXL3010-04
- BAUER LADDER 10 ft Aluminum Stepladder 20110
- BAUER LADDER 4 ft Fiberglass Stepladder 35004
- BAUER LADDER 10 ft Fiberglass Stepladder 35410
- LOUISVILLE 4 ft Fiberglass Twin Stepladder FM1504
- WERNER 12 ft Fiberglass Tripod Stepladder FTP6212
- Dewalt Stepladders