Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

40.0V Li-Ion Battery, 4.0Ah Capacity

  • Zoro #: G0058917
  • Mfr #: DCB404
$199.00
  • Promotion Restriction: Not eligible for promotion
  • Category Type: Battery Pack
  • Battery Capacity: 4.0 Ah
See full product details
This item ships free.

Dewalt #DCB404 Specifications

  • Zoro #: G0058917
  • Mfr #: DCB404
Promotion Restriction: Not eligible for promotion Category Type: Battery Pack
Battery Capacity: 4.0 Ah Features: 4 Led Fuel Gauge Allows Immediate Feedback On State of Charge
For Use With: DEWALT 40V MAX Outdoor Power Equipment Cordless Tool Battery Type: Li-Ion
Item: Battery Series: 40V MAX(TM)
Voltage: 40V Includes: (1) Battery
Charger Input Voltage: 120V AC Charger Replacement: DCB115
Included Charger: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The 40V MAX* 4.0Ah battery provides 160 watt hours of energy to deliver long runtime. All DEWALT 40V MAX* batteries are compatible with DEWALT 40V MAX* Outdoor Power Equipment.

 

  • Compatible with all DEWALT 40V MAX* Outdoor Power Equipment
  • 3-LED fuel gauge allows immediate feedback on state of charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCB404